Specifications
Dimensions
- Bore Diameter2.2500 in
- Coupling Size Code25
- Hub End Diameter3.1900 in
- Length Through Bore1.8100 in
- Outside Diameter3.3700 in
- Weight4.00 lbs
Details
- Bore TypeFinished w/ Keyway & SS
- Hub MaterialSteel
- Jaw TypeStraight
- Manufacturer Catalog
- Manufacturer Upc Number883450409971
- Max Rpm7000 rpm
- Product TypeJaw Coupling Hubs
- Screw Clamp TypeSet Screw
- SeriesQF
- UPC_NO883450409971
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)