Motion
ET3264
Cored Bar - 8 in OD, 6-1/2 in Overall Length, Bronze Material
MI ITEM #03756995
MFR #ET3264
Price$3,148.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - 8 in OD, 6-1/2 in Overall Length, Bronze Material
MI ITEM #03756995
MFR #ET3264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,148.70/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Outside Diameter
    8 in
  • Overall Length
    6-1/2 in

Details

  • Material
    Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    10 to 220 ºF °F
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • UPC_NO
    717905160127

Overview

Mfr description
ET3264 BRZ. CORED BAR 8X4X6-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought