Motion
JCC26-6-A
Jaw Coupling Hub - Cplg Size: JCC26, Curved Jaw, 0.3750 in Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
MI ITEM #03758391
MFR #JCC26-6-A
Your Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: JCC26, Curved Jaw, 0.3750 in Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
MI ITEM #03758391
MFR #JCC26-6-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$79.24/each(List $95.09)

Overview

Mfr description
JCC26-6-A CLAMP JAW COUPLING HUB W/KEY

Specifications

  • Coupling Size Code
    JCC26
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.3750 in
  • Jaw Type
    Curved
  • Hub Material
    2024 or 7075 Aluminum
  • Outside Diameter
    1.625 in
  • Length Through Bore
    2.086 in
  • Max Rpm
    8,000 rpm
  • Series
    JCC
  • Manufacturer Product Page
  • Instructional Video
  • UPC_NO
    63452911322
  • Weight
    0.14 lbs
  • Element Type
    Spider
  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text