Motion
NU1026C3

NTN
NU1026C3

Cylindrical Roller Bearing - Straight, 130 mm ID, 52 mm OD, 15 mm Width
Mi Item #03759166
MFR #NU1026C3
Price$2,718.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1026C3

Cylindrical Roller Bearing - Straight, 130 mm ID, 52 mm OD, 15 mm Width
Mi Item #03759166
MFR #NU1026C3

Mfr description
NU1026C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,718.47/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    17.156 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359137354
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359137354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)