Motion
GS28/38 SPIDER 98 SHORE A

LOVEJOY INC
GS28/38 SPIDER 98 SHORE A

Jaw Coupling Spider - Polyurethane, Spider - Closed Center, Curved Jaw, 11700 rpm, Red Color
MI ITEM #03760124
MFR #GS28/38 SPIDER 98 SHORE A
Price$59.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS28/38 SPIDER 98 SHORE A

Jaw Coupling Spider - Polyurethane, Spider - Closed Center, Curved Jaw, 11700 rpm, Red Color
MI ITEM #03760124
MFR #GS28/38 SPIDER 98 SHORE A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.92/each

Specifications

Dimensions

  • Coupling Size Code
    GS28
  • Element Thickness
    .590 in
  • Max Angular Misalignment
    0.9 °
  • Outside Diameter
    65 mm
  • Weight
    0.07 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    GS28
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514467255
  • Manufacturer Upc Number
    685144672551
  • Max Rpm
    11700 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    2832 in
  • UPC_NO
    685144672551

Overview

Mfr description
GS28-SPIDER-98A RED-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought