Motion
L190 55MMH7 16X4.3MMKW

LOVEJOY INC
L190 55MMH7 16X4.3MMKW

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 55 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #03760157
MFR #L190 55MMH7 16X4.3MMKW
Price$165.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 55MMH7 16X4.3MMKW

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 55 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #03760157
MFR #L190 55MMH7 16X4.3MMKW

Mfr description
L190-HUB-55MMH7-16X4.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.53/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    55 mm
  • Bore Length
    1.9400 in
  • Coupling Diameter
    4.5000 in | 114.29 mm
  • Coupling Overall Length
    4.8600 in, 123.43 mm
  • Coupling Size
    L190
  • Coupling Size Code
    L190
  • Hub End Diameter
    4.0000 in
  • Hub Length
    1.9400 in
  • Keyway Size
    0.6299 x 0.1693 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    5.74 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Spider
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144470065
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Shaft Spacing
    1.0000 in
  • Torque Capacity
    1728, 195.237 N-m
  • Torque Rating (in-lb)
    1728 in-lbs
  • Transmissible Torque
    1728 in-lbs
  • UPC_NO
    685144470065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)