Motion
1200910009

MOLEX INC
1200910009

N04FA04124 Nano-Change (M8) Connector - Female 90°, Nylon Body, 75 V, 4.0 A
Mi Item #03760171
MFR #1200910009
Price$43.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1200910009

N04FA04124 Nano-Change (M8) Connector - Female 90°, Nylon Body, 75 V, 4.0 A
Mi Item #03760171
MFR #1200910009

Mfr description
N04FA04124 CONNECTOR,NANO,M8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.28/each

Specifications

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200910010_sd.pdf
  • Connection Type
    Nano-Change (M8)
  • Coupling Style
    Internal Thread
  • Field Attachable Type
    Connector
  • Gender / Orientation
    Female 90°
  • IP Rating
    IP67
  • Keyway Type
    None
  • Material - Contact
    Copper Alloy
  • Material Connector Body
    Nylon
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    75 V
  • Number Of Poles
    4
  • Operating Temperature Range
    32 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)