Motion
NJ206-E-TVP2

FAG (SCHAEFFLER)
NJ206-E-TVP2

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #03761323
MFR #NJ206-E-TVP2
Price$148.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ206-E-TVP2

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #03761323
MFR #NJ206-E-TVP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.43/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.46 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Semi-Locating
  • Max Rpm
    14200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ2
  • UPC_NO
    4012801019262

Overview

Mfr description
NJ206-E-XL-TVP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought