Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth27 in.
- Overall Height50 in.
- Overall Width50 in.
- Weight192 lbs
Details
- Amperage6
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower1/2 HP
- Housing ColorIndustrial Gray
- Manufacturer Catalog NumberHBPC3613
- Manufacturer Upc Number15449126570
- Maximum Air Flow10900 cfm
- Mount TypeFloor
- Number Of Blades3
- Number Of Speeds1
- Phase1
- Speed825 rpm
- UPC_NO15449126570
- Voltage115