1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
HSS 219
Heavy Duty Two Piece Clamp - For Use With: Hydac SK350 Accumulators, HSS Series, 218 mm Bore Size, 240 mm Clamp Height
Mi Item #
03761655
MFR #
HSS 219
Price
$276.37
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accumulators
Accessories and Parts
HYDAC CORP HSS 219
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
HSS 219
Heavy Duty Two Piece Clamp - For Use With: Hydac SK350 Accumulators, HSS Series, 218 mm Bore Size, 240 mm Clamp Height
Mi Item #
03761655
MFR #
HSS 219
Mfr description
HSS 219
Clamp with two piece construction
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$276
.37
/each
Add to Cart
Specifications
Dimensions
Clamp Bore Size
218 mm
Clamp Height
240 mm
Weight
3.8 lbs
Details
Manufacturer Catalog
Click here
Part Type
Heavy Duty Clamp
Series
HSS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items