Specifications
Dimensions
- Hose LengthWithout
Details
- Adapter TypeWithout Adapter
- Case TypeWithout Case
- Gas Valve TypeVersion 4 Gas Valve (8VI-ISO 4570)
- Manufacturer Catalog
- Part TypeCharging - Body Only
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)