Motion
00379084

HYDAC CORP
00379084

Charging Body - SBO Series Accumulator, SK Series Accumulator, Version 1 Gas Valve (M28x1.5), Without Adapter, Without Hose, Without Case
Mi Item #03762029
MFR #00379084
Price$450.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00379084

Charging Body - SBO Series Accumulator, SK Series Accumulator, Version 1 Gas Valve (M28x1.5), Without Adapter, Without Hose, Without Case
Mi Item #03762029
MFR #00379084

Mfr description
FPK CHARGING UNIT BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.39/each

Specifications

Dimensions

  • Hose Length
    Without

Details

  • Adapter Type
    Without Adapter
  • Case Type
    Without Case
  • Gas Valve Type
    Version 1 Gas Valve (M28x1.5)
  • Manufacturer Catalog
  • Part Type
    Charging - Body Only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)