Motion
02054182

HYDAC CORP
02054182

Charging and Gauging Kit - SBO Series Accumulator, SK Series Accumulator, Version 1 Gas Valve (M28x1.5), 0 to 5800 psi, G4 Adapter, 8 ft Hose, Includes Case
MI ITEM #03763087
MFR #02054182
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054182

Charging and Gauging Kit - SBO Series Accumulator, SK Series Accumulator, Version 1 Gas Valve (M28x1.5), 0 to 5800 psi, G4 Adapter, 8 ft Hose, Includes Case
MI ITEM #03763087
MFR #02054182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FPK 400 F2.5 G4 K

Specifications

  • Part Type
    Charging and Gauging Kit
  • Gas Valve Type
    Version 1 Gas Valve (M28x1.5)
  • Gauge Pressure Range
    0 to 5800 psi
  • Adapter Type
    G4 Adapter
  • Hose Length
    8 ft
  • Case Type
    Includes Case
  • Maximum Operating Pressure
    5800 psi
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought