Motion
FPK 250 F2.5 G3 K

HYDAC CORP
FPK 250 F2.5 G3 K

Charging and Gauging Kit - SBO Series Accumulator, SK Series Accumulator, Version 1 Gas Valve (M28x1.5), 0 to 3500 psi, G3 Adapter, 8 ft Hose, Includes Case
Mi Item #03763093
MFR #FPK 250 F2.5 G3 K
Price$1,110.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FPK 250 F2.5 G3 K

Charging and Gauging Kit - SBO Series Accumulator, SK Series Accumulator, Version 1 Gas Valve (M28x1.5), 0 to 3500 psi, G3 Adapter, 8 ft Hose, Includes Case
Mi Item #03763093
MFR #FPK 250 F2.5 G3 K

Mfr description
FPK 250 F2.5 G3 K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,110.85/each

Specifications

Dimensions

  • Hose Length
    8 ft

Details

  • Adapter Type
    G3 Adapter
  • Case Type
    Includes Case
  • Gas Valve Type
    Version 1 Gas Valve (M28x1.5)
  • Gauge Pressure Range
    0 to 3500 psi
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3500 psi
  • Part Type
    Charging and Gauging Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)