Overview
Mfr description
FPS 250 F4 G1 K
Specifications
- Part TypeCharging and Gauging Kit
- Gas Valve TypeVersion 4 Gas Valve (8VI-ISO 4570)
- Gauge Pressure Range0 to 3500 psi
- Adapter TypeG1 Adapter
- Hose Length13 ft
- Case TypeIncludes Case
- Maximum Operating Pressure3500 psi
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data