Motion
FPK 100 F4 G4 K

HYDAC CORP
FPK 100 F4 G4 K

Charging and Gauging Kit - SBO Series Accumulator, SK Series Accumulator, Version 1 Gas Valve (M28x1.5), 0 to 1400 psi, G4 Adapter, 13 ft Hose, Includes Case
MI ITEM #03763107
MFR #FPK 100 F4 G4 K
Price$852.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FPK 100 F4 G4 K

Charging and Gauging Kit - SBO Series Accumulator, SK Series Accumulator, Version 1 Gas Valve (M28x1.5), 0 to 1400 psi, G4 Adapter, 13 ft Hose, Includes Case
MI ITEM #03763107
MFR #FPK 100 F4 G4 K

Mfr description
FPK 100 F4 G4 K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.80/each

Specifications

Dimensions

  • Hose Length
    13 ft

Details

  • Adapter Type
    G4 Adapter
  • Case Type
    Includes Case
  • Gas Valve Type
    Version 1 Gas Valve (M28x1.5)
  • Gauge Pressure Range
    0 to 1400 psi
  • Manufacturer Catalog
  • Maximum Operating Pressure
    1400 psi
  • Part Type
    Charging and Gauging Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)