Motion
FPS 250 F2.5 G4 K/D7

HYDAC CORP
FPS 250 F2.5 G4 K/D7

Charging and Gauging Kit - SB Series Accumulator, SBO Series Accumulator, SK Series Accumulator, Version 4 Gas Valve (8VI-ISO 4570), 0 to 3500 psi, G4 Adapter, 8 ft Hose, Includes Case
Mi Item #03775492
MFR #FPS 250 F2.5 G4 K/D7
Price$983.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FPS 250 F2.5 G4 K/D7

Charging and Gauging Kit - SB Series Accumulator, SBO Series Accumulator, SK Series Accumulator, Version 4 Gas Valve (8VI-ISO 4570), 0 to 3500 psi, G4 Adapter, 8 ft Hose, Includes Case
Mi Item #03775492
MFR #FPS 250 F2.5 G4 K/D7

Mfr description
FPS 250 F2.5 G4 K/D7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.65/each

Specifications

Dimensions

  • Hose Length
    8 ft

Details

  • Adapter Type
    G4 Adapter
  • Case Type
    Includes Case
  • Gas Valve Type
    Version 4 Gas Valve (8VI-ISO 4570)
  • Gauge Pressure Range
    0 to 3500 psi
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3500 psi
  • Part Type
    Charging and Gauging Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)