Specifications
Dimensions
- Hose Length13 ft
Details
- Adapter TypeG6 Adapter
- Case TypeIncludes Case
- Gas Valve TypeVersion 4 Gas Valve (8VI-ISO 4570)
- Gauge Pressure Range0 to 3500 psi
- Manufacturer Catalog
- Maximum Operating Pressure3500 psi
- Part TypeCharging and Gauging Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)