Motion
2074060

HYDAC CORP
2074060

Hydraulic Accumulator Safety Block - DN32, Manual Discharge, Factory Set - 3045 psi, Without, 5800 psi Max, Without S-Adapter, Manual Discharge, Pressure Port 1-1/2 BSPP, Tank Port 1/2 BSPP
Mi Item #03778294
MFR #2074060
Price$3,120.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2074060

Hydraulic Accumulator Safety Block - DN32, Manual Discharge, Factory Set - 3045 psi, Without, 5800 psi Max, Without S-Adapter, Manual Discharge, Pressure Port 1-1/2 BSPP, Tank Port 1/2 BSPP
Mi Item #03778294
MFR #2074060

Mfr description
SAF32M16-T210A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,120.93/each

Specifications

Dimensions

  • Pressure Port Size
    1-1/2 BSPP
  • Valve Size
    DN32

Details

  • Bleed Valve Operating Function
    Manual Discharge
  • Connection
    Threaded
  • Locking Device
    Without
  • Maintenance Kit
    3154717 (FPM)
  • Maintenance Port
    1/4 BSPP
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Factory Set - 3045 psi
  • S - Adapter
    Without
  • Seal Kit
    3154714 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    Without
  • Tank Port
    1/2 BSPP
  • Thread Standard
    BSPP
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Manual Discharge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)