Motion
FPS 400 F4 G4.1 K (w/ D4& D7)

HYDAC CORP
FPS 400 F4 G4.1 K (w/ D4& D7)

Charging and Gauging Kit - SB Series Accumulator, SBO Series Accumulator, SK Series Accumulator, Version 4 Gas Valve (8VI-ISO 4570), 0 to 5800 psi, G4.1 Adapter & D4 Adapter & D7 Adapter, 13 ft Hose, Includes Case
Mi Item #03778329
MFR #FPS 400 F4 G4.1 K (w/ D4& D7)
Price$1,303.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FPS 400 F4 G4.1 K (w/ D4& D7)

Charging and Gauging Kit - SB Series Accumulator, SBO Series Accumulator, SK Series Accumulator, Version 4 Gas Valve (8VI-ISO 4570), 0 to 5800 psi, G4.1 Adapter & D4 Adapter & D7 Adapter, 13 ft Hose, Includes Case
Mi Item #03778329
MFR #FPS 400 F4 G4.1 K (w/ D4& D7)

Mfr description
FPS 400 F4 G4.1 K (w/ D4& D7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.87/each

Specifications

Dimensions

  • Hose Length
    13 ft

Details

  • Adapter Type
    G4.1 Adapter & D4 Adapter & D7 Adapter
  • Case Type
    Includes Case
  • Gas Valve Type
    Version 4 Gas Valve (8VI-ISO 4570)
  • Gauge Pressure Range
    0 to 5800 psi
  • Manufacturer Catalog
  • Maximum Operating Pressure
    5800 psi
  • Part Type
    Charging and Gauging Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)