Motion
2074378

HYDAC CORP
2074378

Hydraulic Accumulator Safety Block - DN32, Solenoid Operated, Factory Set - 4785 psi, 24 V dc, 5800 psi Max, S-309 S-Adapter, Normally Open, Accumulator Connection Port 2 BSPP - S309 Adapter, Pressure Port 1-1/2 BSPP, Tank Port 1/2 BSPP
MI ITEM #03778375
MFR #2074378
List Price$4,129.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2074378

Hydraulic Accumulator Safety Block - DN32, Solenoid Operated, Factory Set - 4785 psi, 24 V dc, 5800 psi Max, S-309 S-Adapter, Normally Open, Accumulator Connection Port 2 BSPP - S309 Adapter, Pressure Port 1-1/2 BSPP, Tank Port 1/2 BSPP
MI ITEM #03778375
MFR #2074378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,129.11/each for your price

Overview

Mfr description
SAF32E16Y1-T330A S309

Specifications

  • Valve Size
    DN32
  • Valve Type
    Solenoid Operated
  • Connection
    Threaded
  • Accumulator Connection Port
    2 BSPP - S309 Adapter
  • Pressure Port Size
    1-1/2 BSPP
  • Pressure Relief Valve Setting
    Factory Set - 4785 psi
  • S - Adapter
    S-309
  • Bleed Valve Operating Function
    Normally Open
  • Solenoid Valve Current Voltage
    24 V dc
  • Maximum Operating Pressure
    5800 psi
  • Tank Port
    1/2 BSPP
  • Maintenance Port
    1/4 BSPP
  • Thread Standard
    BSPP
  • Maintenance Kit
    3154717 (FPM)
  • Seal Kit
    3154714 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Valve Body Material
    Carbon Steel
  • Amperage
    0.8 A
  • Manufacturer Catalog
  • Locking Device
    Without
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    5 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text