Overview
Mfr description
FPK 250 F2.5 G4 K (W/B-70)
Specifications
- Part TypeCharging and Gauging Kit
- Gas Valve TypeVersion 1 Gas Valve (M28x1.5)
- Gauge Pressure Range0 to 3500 psi
- Adapter TypeG4 Adapter & B70 Adapter
- Hose Length8 ft
- Case TypeIncludes Case
- Maximum Operating Pressure3500 psi
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data