Motion
2076272

HYDAC CORP
2076272

Hydraulic Accumulator Safety Block - DN32, Solenoid Operated, Adjustable - up to 3625 psi, 110 V ac, 60 Hz, 5800 psi Max, Without S-Adapter, Normally Open, Accumulator Connection Port 2.0000 SAE Flange (Code 61), Pressure Port 2.0000 SAE Flange (Code 61), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #03778821
MFR #2076272
Price$3,918.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2076272

Hydraulic Accumulator Safety Block - DN32, Solenoid Operated, Adjustable - up to 3625 psi, 110 V ac, 60 Hz, 5800 psi Max, Without S-Adapter, Normally Open, Accumulator Connection Port 2.0000 SAE Flange (Code 61), Pressure Port 2.0000 SAE Flange (Code 61), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #03778821
MFR #2076272

Mfr description
SAF32E16Y2-N250E L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,918.45/each

Specifications

Dimensions

  • Pressure Port Size
    2.0000 SAE Flange (Code 61)
  • Valve Size
    DN32

Details

  • Accumulator Connection Port
    2.0000 SAE Flange (Code 61)
  • Amperage
    0.2 A
  • Bleed Valve Operating Function
    Normally Open
  • Connection
    Flanged
  • Frequency
    60 Hz
  • Locking Device
    With
  • Maintenance Kit
    3154717 (FPM)
  • Maintenance Port
    SAE #4 (7/16-20 UNF)
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Adjustable - up to 3625 psi
  • S - Adapter
    Without
  • Seal Kit
    3154714 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    110 V ac
  • Tank Port
    SAE #8 (3/4-16 UNF)
  • Thread Standard
    Flanged
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Solenoid Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)