Motion
2076151

HYDAC CORP
2076151

Hydraulic Accumulator Safety Block - DN10, Solenoid Operated, Adjustable - up to 3625 psi, 24 V dc, 5800 psi Max, Without S-Adapter, Normally Open, Accumulator Connection Port M33x2 - Without S Adaptor, Pressure Port SAE #8 (3/4-16 UNF), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #03779137
MFR #2076151
Price$2,429.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2076151

Hydraulic Accumulator Safety Block - DN10, Solenoid Operated, Adjustable - up to 3625 psi, 24 V dc, 5800 psi Max, Without S-Adapter, Normally Open, Accumulator Connection Port M33x2 - Without S Adaptor, Pressure Port SAE #8 (3/4-16 UNF), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #03779137
MFR #2076151

Mfr description
SAF10E16Y1-N250C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,429.18/each

Specifications

Dimensions

  • Pressure Port Size
    SAE #8 (3/4-16 UNF)
  • Valve Size
    DN10

Details

  • Accumulator Connection Port
    M33x2 - Without S Adaptor
  • Amperage
    0.8 A
  • Bleed Valve Operating Function
    Normally Open
  • Connection
    Threaded
  • Locking Device
    Without
  • Maintenance Kit
    3154715 (FPM)
  • Maintenance Port
    SAE #4 (7/16-20 UNF)
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Adjustable - up to 3625 psi
  • S - Adapter
    Without
  • Seal Kit
    3154712 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    24 V dc
  • Tank Port
    SAE #8 (3/4-16 UNF)
  • Thread Standard
    SAE
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Solenoid Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)