Motion
2078598

HYDAC CORP
2078598

Hydraulic Accumulator Safety Block - DN10, Manual Discharge, Factory Set - 5800 psi, Without, 5800 psi Max, S-63 S-Adapter, Manual Discharge, Accumulator Connection Port SAE #24 (1-7/8-12 UN) - S63 Adapter, Pressure Port SAE #8 (3/4-16 UNF), Tank Port SAE #8 (3/4-16 UNF)
Mi Item #03779690
MFR #2078598
Price$2,203.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2078598

Hydraulic Accumulator Safety Block - DN10, Manual Discharge, Factory Set - 5800 psi, Without, 5800 psi Max, S-63 S-Adapter, Manual Discharge, Accumulator Connection Port SAE #24 (1-7/8-12 UN) - S63 Adapter, Pressure Port SAE #8 (3/4-16 UNF), Tank Port SAE #8 (3/4-16 UNF)
Mi Item #03779690
MFR #2078598

Mfr description
SAF10M16-T400C S63 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,203.37/each

Specifications

Dimensions

  • Pressure Port Size
    SAE #8 (3/4-16 UNF)
  • Valve Size
    DN10

Details

  • Accumulator Connection Port
    SAE #24 (1-7/8-12 UN) - S63 Adapter
  • Bleed Valve Operating Function
    Manual Discharge
  • Connection
    Threaded
  • Locking Device
    With
  • Maintenance Kit
    3154715 (FPM)
  • Maintenance Port
    SAE #4 (7/16-20 UNF)
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Factory Set - 5800 psi
  • S - Adapter
    S-63
  • Seal Kit
    3154712 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    Without
  • Tank Port
    SAE #8 (3/4-16 UNF)
  • Thread Standard
    SAE
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Manual Discharge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)