Motion
2082742

HYDAC CORP
2082742

Hydraulic Accumulator Safety Block - DN20, Manual Discharge, Factory Set - 3045 psi, Without, 5800 psi Max, S-10 S-Adapter, Manual Discharge, Accumulator Connection Port 3/4 BSPP - S10 Adapter, Pressure Port 1 BSPP, Tank Port 1/2 BSPP
MI ITEM #03780883
MFR #2082742
Price$1,988.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2082742

Hydraulic Accumulator Safety Block - DN20, Manual Discharge, Factory Set - 3045 psi, Without, 5800 psi Max, S-10 S-Adapter, Manual Discharge, Accumulator Connection Port 3/4 BSPP - S10 Adapter, Pressure Port 1 BSPP, Tank Port 1/2 BSPP
MI ITEM #03780883
MFR #2082742

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,988.49/each

Specifications

Dimensions

  • Pressure Port Size
    1 BSPP
  • Valve Size
    DN20

Details

  • Accumulator Connection Port
    3/4 BSPP - S10 Adapter
  • Bleed Valve Operating Function
    Manual Discharge
  • Connection
    Threaded
  • Locking Device
    Without
  • Maintenance Kit
    3154716 (FPM)
  • Maintenance Port
    1/4 BSPP
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Factory Set - 3045 psi
  • S - Adapter
    S-10
  • Seal Kit
    3154713 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    Without
  • Standards Met
    DIN 51524, NAS 1638 Class 10, PED 97/23/EC
  • Tank Port
    1/2 BSPP
  • Thread Standard
    BSPP
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Manual Discharge

Overview

Mfr description
SAF20M16-T210A S10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought