Motion
2083263

HYDAC CORP
2083263

Hydraulic Accumulator Safety Block - DN20, Manual Discharge, Factory Set - 5800 psi, Without, 5800 psi Max, S-12 S-Adapter, Manual Discharge, Accumulator Connection Port 1-1/4 BSPP - S12 Adapter, Pressure Port 1 BSPP, Tank Port 1/2 BSPP
MI ITEM #03780944
MFR #2083263
List Price$3,154.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2083263

Hydraulic Accumulator Safety Block - DN20, Manual Discharge, Factory Set - 5800 psi, Without, 5800 psi Max, S-12 S-Adapter, Manual Discharge, Accumulator Connection Port 1-1/4 BSPP - S12 Adapter, Pressure Port 1 BSPP, Tank Port 1/2 BSPP
MI ITEM #03780944
MFR #2083263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,154.69/each for your price

Overview

Mfr description
SAF20M16-T400A S12

Specifications

  • Valve Size
    DN20
  • Valve Type
    Manual Discharge
  • Connection
    Threaded
  • Accumulator Connection Port
    1-1/4 BSPP - S12 Adapter
  • Pressure Port Size
    1 BSPP
  • Pressure Relief Valve Setting
    Factory Set - 5800 psi
  • S - Adapter
    S-12
  • Bleed Valve Operating Function
    Manual Discharge
  • Solenoid Valve Current Voltage
    Without
  • Maximum Operating Pressure
    5800 psi
  • Tank Port
    1/2 BSPP
  • Maintenance Port
    1/4 BSPP
  • Thread Standard
    BSPP
  • Maintenance Kit
    3154716 (FPM)
  • Seal Kit
    3154713 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Valve Body Material
    Carbon Steel
  • Manufacturer Catalog
  • Locking Device
    Without
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    5 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text