Motion
2083980

HYDAC CORP
2083980

Hydraulic Accumulator Safety Block - DN32, Solenoid Operated, Adjustable - up to 5075 psi, 110 V ac, 60 Hz, 5800 psi Max, S-630 S-Adapter, Normally Open, Accumulator Connection Port SAE #24 (1-7/8-12 UN) - S630 Adapter, Pressure Port 1-1/2 BSPP, Tank Port 1/2 BSPP
Mi Item #03781091
MFR #2083980
Price$4,396.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2083980

Hydraulic Accumulator Safety Block - DN32, Solenoid Operated, Adjustable - up to 5075 psi, 110 V ac, 60 Hz, 5800 psi Max, S-630 S-Adapter, Normally Open, Accumulator Connection Port SAE #24 (1-7/8-12 UN) - S630 Adapter, Pressure Port 1-1/2 BSPP, Tank Port 1/2 BSPP
Mi Item #03781091
MFR #2083980

Mfr description
SAF32E16Y2-N350A-S630
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,396.58/each

Specifications

Dimensions

  • Pressure Port Size
    1-1/2 BSPP
  • Valve Size
    DN32

Details

  • Accumulator Connection Port
    SAE #24 (1-7/8-12 UN) - S630 Adapter
  • Amperage
    0.2 A
  • Bleed Valve Operating Function
    Normally Open
  • Connection
    Threaded
  • Frequency
    60 Hz
  • Locking Device
    Without
  • Maintenance Kit
    3154717 (FPM)
  • Maintenance Port
    1/4 BSPP
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Adjustable - up to 5075 psi
  • S - Adapter
    S-630
  • Seal Kit
    3154714 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    110 V ac
  • Tank Port
    1/2 BSPP
  • Thread Standard
    SAE
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Solenoid Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)