Motion
2085850

HYDAC CORP
2085850

Hydraulic Accumulator Safety Block - DN10, Manual Discharge, Adjustable - up to 3625 psi, Without, 5800 psi Max, S-10 S-Adapter, Manual Discharge, Accumulator Connection Port 3/4 BSPP - S10 Adapter, Pressure Port 1/2 BSPP, Tank Port 1/2 BSPP
MI ITEM #03781412
MFR #2085850
List Price$2,271.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2085850

Hydraulic Accumulator Safety Block - DN10, Manual Discharge, Adjustable - up to 3625 psi, Without, 5800 psi Max, S-10 S-Adapter, Manual Discharge, Accumulator Connection Port 3/4 BSPP - S10 Adapter, Pressure Port 1/2 BSPP, Tank Port 1/2 BSPP
MI ITEM #03781412
MFR #2085850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,271.52/each for your price

Overview

Mfr description
SAF10M16-N250A S10

Specifications

  • Valve Size
    DN10
  • Valve Type
    Manual Discharge
  • Connection
    Threaded
  • Accumulator Connection Port
    3/4 BSPP - S10 Adapter
  • Pressure Port Size
    1/2 BSPP
  • Pressure Relief Valve Setting
    Adjustable - up to 3625 psi
  • S - Adapter
    S-10
  • Bleed Valve Operating Function
    Manual Discharge
  • Solenoid Valve Current Voltage
    Without
  • Maximum Operating Pressure
    5800 psi
  • Tank Port
    1/2 BSPP
  • Maintenance Port
    1/4 BSPP
  • Thread Standard
    BSPP
  • Maintenance Kit
    3154715 (FPM)
  • Seal Kit
    3154712 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Valve Body Material
    Carbon Steel
  • Manufacturer Catalog
  • Locking Device
    Without
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    5 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text