Motion
2087211

HYDAC CORP
2087211

Hydraulic Accumulator Safety Block - DN10, Solenoid Operated, Factory Set - 2320 psi, 24 V dc, 5800 psi Max, S-60 S-Adapter, Normally Open, Accumulator Connection Port SAE #12 (1-1/16-12 UN) - S60 Adapter, Pressure Port 1/2 BSPP, Tank Port 1/2 BSPP
Mi Item #03781639
MFR #2087211
Price$2,760.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2087211

Hydraulic Accumulator Safety Block - DN10, Solenoid Operated, Factory Set - 2320 psi, 24 V dc, 5800 psi Max, S-60 S-Adapter, Normally Open, Accumulator Connection Port SAE #12 (1-1/16-12 UN) - S60 Adapter, Pressure Port 1/2 BSPP, Tank Port 1/2 BSPP
Mi Item #03781639
MFR #2087211

Mfr description
SAF10E16Y1-T160A S60 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,760.84/each

Specifications

Dimensions

  • Pressure Port Size
    1/2 BSPP
  • Valve Size
    DN10

Details

  • Accumulator Connection Port
    SAE #12 (1-1/16-12 UN) - S60 Adapter
  • Amperage
    0.8 A
  • Bleed Valve Operating Function
    Normally Open
  • Connection
    Threaded
  • Locking Device
    With
  • Maintenance Kit
    3154715 (FPM)
  • Maintenance Port
    1/4 BSPP
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Factory Set - 2320 psi
  • S - Adapter
    S-60
  • Seal Kit
    3154712 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    24 V dc
  • Tank Port
    1/2 BSPP
  • Thread Standard
    SAE
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Solenoid Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)