Motion
2087873

HYDAC CORP
2087873

Hydraulic Accumulator Safety Block - DN20, Manual Discharge, Factory Set - 6090 psi, Without, 5800 psi Max, S-13 S-Adapter, Manual Discharge, Accumulator Connection Port 2 BSPP - S13 Adapter, Pressure Port SAE #12 (1-1/16-12 UN), Tank Port SAE #8 (3/4-16 UNF)
Mi Item #03781770
MFR #2087873
Price$2,496.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2087873

Hydraulic Accumulator Safety Block - DN20, Manual Discharge, Factory Set - 6090 psi, Without, 5800 psi Max, S-13 S-Adapter, Manual Discharge, Accumulator Connection Port 2 BSPP - S13 Adapter, Pressure Port SAE #12 (1-1/16-12 UN), Tank Port SAE #8 (3/4-16 UNF)
Mi Item #03781770
MFR #2087873

Mfr description
SAF20M16-N420C S13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,496.34/each

Specifications

Dimensions

  • Pressure Port Size
    SAE #12 (1-1/16-12 UN)
  • Valve Size
    DN20

Details

  • Accumulator Connection Port
    2 BSPP - S13 Adapter
  • Bleed Valve Operating Function
    Manual Discharge
  • Connection
    Threaded
  • Locking Device
    Without
  • Maintenance Kit
    3154716 (FPM)
  • Maintenance Port
    SAE #4 (7/16-20 UNF)
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Factory Set - 6090 psi
  • S - Adapter
    S-13
  • Seal Kit
    3154713 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    Without
  • Standards Met
    ANSI B 1.1
  • Tank Port
    SAE #8 (3/4-16 UNF)
  • Thread Standard
    BSPP
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Manual Discharge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)