Motion
2085794

HYDAC CORP
2085794

Hydraulic Accumulator Safety Block - DN10, Manual Discharge, Factory Set - 4060 psi, Without, 5800 psi Max, Without S-Adapter, Manual Discharge, Accumulator Connection Port M33x2 - Without S Adaptor, Pressure Port 1/2 BSPP, Tank Port 1/2 BSPP
MI ITEM #03781855
MFR #2085794
Price$2,518.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2085794

Hydraulic Accumulator Safety Block - DN10, Manual Discharge, Factory Set - 4060 psi, Without, 5800 psi Max, Without S-Adapter, Manual Discharge, Accumulator Connection Port M33x2 - Without S Adaptor, Pressure Port 1/2 BSPP, Tank Port 1/2 BSPP
MI ITEM #03781855
MFR #2085794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,518.74/each

Specifications

Dimensions

  • Pressure Port Size
    1/2 BSPP
  • Valve Size
    DN10

Details

  • Accumulator Connection Port
    M33x2 - Without S Adaptor
  • Bleed Valve Operating Function
    Manual Discharge
  • Connection
    Threaded
  • Locking Device
    Without
  • Maintenance Kit
    3154715 (FPM)
  • Maintenance Port
    1/4 BSPP
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Factory Set - 4060 psi
  • S - Adapter
    Without
  • Seal Kit
    3154712 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    Without
  • Tank Port
    1/2 BSPP
  • Thread Standard
    BSPP
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Manual Discharge

Overview

Mfr description
SAF10M16-T280A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought