Motion
2088541

HYDAC CORP
2088541

Hydraulic Accumulator Safety Block - DN20, Solenoid Operated, Adjustable - up to 3625 psi, 110 V ac, 60 Hz, 5800 psi Max, S-12 S-Adapter, Normally Open, Accumulator Connection Port 1-1/4 BSPP - S12 Adapter, Pressure Port SAE #12 (1-1/16-12 UN), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #03782482
MFR #2088541
List Price$3,373.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2088541

Hydraulic Accumulator Safety Block - DN20, Solenoid Operated, Adjustable - up to 3625 psi, 110 V ac, 60 Hz, 5800 psi Max, S-12 S-Adapter, Normally Open, Accumulator Connection Port 1-1/4 BSPP - S12 Adapter, Pressure Port SAE #12 (1-1/16-12 UN), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #03782482
MFR #2088541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,373.38/each for your price

Overview

Mfr description
SAF20E16Y2-N250C S12 L

Specifications

  • Valve Size
    DN20
  • Valve Type
    Solenoid Operated
  • Connection
    Threaded
  • Accumulator Connection Port
    1-1/4 BSPP - S12 Adapter
  • Pressure Port Size
    SAE #12 (1-1/16-12 UN)
  • Pressure Relief Valve Setting
    Adjustable - up to 3625 psi
  • S - Adapter
    S-12
  • Bleed Valve Operating Function
    Normally Open
  • Solenoid Valve Current Voltage
    110 V ac
  • Frequency
    60 Hz
  • Maximum Operating Pressure
    5800 psi
  • Tank Port
    SAE #8 (3/4-16 UNF)
  • Maintenance Port
    SAE #4 (7/16-20 UNF)
  • Thread Standard
    BSPP
  • Maintenance Kit
    3154716 (FPM)
  • Seal Kit
    3154713 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Valve Body Material
    Carbon Steel
  • Amperage
    0.2 A
  • Manufacturer Catalog
  • Locking Device
    With
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    5 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought