Motion
LC-156
External Retaining Ring - Steel Material, 0.062 in Thick, 1.412 in Free Inside Diameter
MI ITEM #03783681
MFR #LC-156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Steel Material, 0.062 in Thick, 1.412 in Free Inside Diameter
MI ITEM #03783681
MFR #LC-156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LC-156 RETAINING RING STEEL

Specifications

  • Type
    External
  • Material
    Steel
  • Thickness
    0.062 in
  • Free Inside Diameter
    1.412 in
  • Finish Coating
    Plain
  • For Shaft Diameter
    1-9/16 in
  • For Groove Diameter
    1.427 in
  • For Groove Width
    0.068 in
  • For Groove Depth
    0.068 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text