Motion
282504

HILTI
282504

Concrete Anchor, Diameter: 1/4", Overall Length: 3-1/4", Material: Steel, Minimum Embedment: 1-1/8"
Mi Item #03785484
MFR #282504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
282504

Concrete Anchor, Diameter: 1/4", Overall Length: 3-1/4", Material: Steel, Minimum Embedment: 1-1/8"
Mi Item #03785484
MFR #282504

Mfr description
282504 1/4X3 1/4 ANCHOR BOX/100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Minimum Edge Distance
    1-3/8 in
  • Minimum Embedment
    1-1/8 in
  • Minimum Spacing Distance
    1-1/4 in
  • Overall Length
    3-1/4 in
  • Thread Length
    2 in
  • Ultimate Shear 4000 Psi Concrete
    1995 lb
  • Ultimate Tension 4000 Psi Concrete
    1615 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)