Motion
336265

HILTI
336265

Concrete Anchor, Diameter: 5/8", Overall Length: 6", Material: Steel, Minimum Embedment: 2"
Mi Item #03785572
MFR #336265
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
336265

Concrete Anchor, Diameter: 5/8", Overall Length: 6", Material: Steel, Minimum Embedment: 2"
Mi Item #03785572
MFR #336265

Mfr description
336265 SLEEVE ANCHOR 5/8 X 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/8 in
  • Max Thickness Of Fastened Material
    4 in
  • Minimum Edge Distance
    4 in
  • Minimum Embedment
    2 in
  • Overall Length
    6 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)