Motion
NN3920MBKRE2CC1P4

NSK CORP, BEARING DIV
NN3920MBKRE2CC1P4

Cylindrical Roller Bearing - Tapered, 100 mm ID, 140 mm OD, 140 mm Width
MI ITEM #03787611
MFR #NN3920MBKRE2CC1P4
Price$2,523.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3920MBKRE2CC1P4

Cylindrical Roller Bearing - Tapered, 100 mm ID, 140 mm OD, 140 mm Width
MI ITEM #03787611
MFR #NN3920MBKRE2CC1P4

Mfr description
NN3920MBKRE2CC1P4 CYLINDRICAL -
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,523.98/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm

Details

  • Bore Type
    Tapered
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176732607
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176732607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)