Motion
JNLW-.500-13

PCI
JNLW-.500-13

Hex Jam Nut & Lock Washer - 1/2-13 Thread Size, Steel Material, Zinc Plated Finish
Mi Item #03789589
MFR #JNLW-.500-13
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.500-13

Hex Jam Nut & Lock Washer - 1/2-13 Thread Size, Steel Material, Zinc Plated Finish
Mi Item #03789589
MFR #JNLW-.500-13

Mfr description
JNLW-.500-13 JAM NUT & LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Thread Size
    1/2-13
  • Weight
    0.040 lbs

Details

  • Finish Coating
    Zinc Plated
  • Manufacturer Catalog
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNC
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946121929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)