Motion
JNLW-1.375-12

PCI
JNLW-1.375-12

Hex Jam Nut & Lock Washer - 1-3/8-12 Thread Size, Steel Material
MI ITEM #03789674
MFR #JNLW-1.375-12
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-1.375-12

Hex Jam Nut & Lock Washer - 1-3/8-12 Thread Size, Steel Material
MI ITEM #03789674
MFR #JNLW-1.375-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.36/each

Specifications

Dimensions

  • Hex Size
    2-1/16 in
  • Thread Size
    1-3/8-12
  • Weight
    0.640 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946122179

Overview

Mfr description
JNLW-1.375-12 JAM NUT & LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought