Motion
JNLW-1.500-12

PCI
JNLW-1.500-12

Hex Jam Nut & Lock Washer - 1-1/2-12 Thread Size, Steel Material
MI ITEM #03789675
MFR #JNLW-1.500-12
Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-1.500-12

Hex Jam Nut & Lock Washer - 1-1/2-12 Thread Size, Steel Material
MI ITEM #03789675
MFR #JNLW-1.500-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.86/each

Specifications

Dimensions

  • Hex Size
    2-1/4 in
  • Thread Size
    1-1/2-12
  • Weight
    0.840 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946122186

Overview

Mfr description
JNLW-1.500-12 JAM NUT & LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought