Motion
JNLW-3.250-4

PCI
JNLW-3.250-4

Hex Jam Nut & Lock Washer - 3-1/4-4 Thread Size, Steel Material
MI ITEM #03789698
MFR #JNLW-3.250-4
Price$684.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-3.250-4

Hex Jam Nut & Lock Washer - 3-1/4-4 Thread Size, Steel Material
MI ITEM #03789698
MFR #JNLW-3.250-4

Mfr description
JNLW-3.250-4 JAM NUT & LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.01/each

Specifications

Dimensions

  • Hex Size
    5 in
  • Thread Size
    3-1/4-4
  • Weight
    15.800 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNC
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946122193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)