Motion
RNU 204 ECP

SKF
RNU 204 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 1.0434 in ID, 47 mm OD, 14 mm Width, C0 Internal Clearance
MI ITEM #03790012
MFR #RNU 204 ECP
Price$89.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 204 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 1.0434 in ID, 47 mm OD, 14 mm Width, C0 Internal Clearance
MI ITEM #03790012
MFR #RNU 204 ECP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.0434 in
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.2 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316570607130
  • Material Element
    Bearing steel
  • Max Rpm
    19000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • Series
    2
  • UPC_NO
    7316570607130

Overview

Mfr description
RNU204 ECP BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought