Motion
NN3007MBKRE44CC1P4

NSK CORP, BEARING DIV
NN3007MBKRE44CC1P4

Cylindrical Roller Bearing - Tapered 1:12, 35 mm ID, 62 mm OD, 62 mm Width, CC1 Internal Clearance
MI ITEM #03790410
MFR #NN3007MBKRE44CC1P4
Price$992.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3007MBKRE44CC1P4

Cylindrical Roller Bearing - Tapered 1:12, 35 mm ID, 62 mm OD, 62 mm Width, CC1 Internal Clearance
MI ITEM #03790410
MFR #NN3007MBKRE44CC1P4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$992.83/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Precision Rating
    ISO class 4
  • Weight
    0.65 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CC1
  • Lubrication Hole Type
    Holes & Groove
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Manufacturer Upc Number
    029176709845
  • Maximum RPM (Grease)
    15500 rpm
  • Maximum RPM (Oil)
    18600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    30
  • UPC_NO
    029176709845

Overview

Mfr description
NN3007MBKRE44CC1P4 CYLINDRICAL -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text