Motion
XR9625-30

DUFF-NORTON
XR9625-30

9000 Series 1-1/2 in. Pipe and 2-12 Metric Thread (MT) Dual Flow Right Hand Rotating Siphon Rotary Union
Mi Item #03790829
MFR #XR9625-30
Price$2,075.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
XR9625-30

9000 Series 1-1/2 in. Pipe and 2-12 Metric Thread (MT) Dual Flow Right Hand Rotating Siphon Rotary Union
Mi Item #03790829
MFR #XR9625-30

Mfr description
XR9625-30 440438C ROTARY UNION
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Easy mount flange design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.93/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    2-12
  • Weight
    15.00 lb

Details

  • Air Pressure
    250 psi
  • Connection
    Metric Thread (MT)
  • Flow
    Dual
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    Steam|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water
  • Rotation
    Right Hand
  • Series
    9000 Series
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)