Motion
98557

3M
98557

3M™ Speedglas™ SL Auto-Darkening Filter 05-0000-41, Shade 8-12, 1 EA/Case
MI ITEM #03793437
MFR #98557
List Price$700.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
98557

3M™ Speedglas™ SL Auto-Darkening Filter 05-0000-41, Shade 8-12, 1 EA/Case
MI ITEM #03793437
MFR #98557

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$700.39/each for your price

Overview

Mfr description
98557 SPEEDGLAS AUTODARK FILTER SL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variable Shades 8-12
  • 1.68" x 3.57" ADF viewing area
  • Thanks to its motion detector sensor, the welding filter turns on as soon as you grab the helmet and then turns off automatically after fifteen minutes of non use.

Specifications

  • Type
    Auto-Darkening Lens
  • Product Line
    Speedglas
  • Lens Shade
    8 to 12 (Variable), 9 to 13 (Dark)
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Manufacturer Upc Number
    00051131985575
  • Weight
    0.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought