Motion
1300970324

MOLEX INC
1300970324

5528MSS MAX-LOC® Cord-Sealing Strain Relief Grip - 1/2 NPT, Male Straight, 0.375–0.437 in Cable Dia., Stainless Steel Body, NEMA 3R
Mi Item #03793496
MFR #1300970324
Price$234.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300970324

5528MSS MAX-LOC® Cord-Sealing Strain Relief Grip - 1/2 NPT, Male Straight, 0.375–0.437 in Cable Dia., Stainless Steel Body, NEMA 3R
Mi Item #03793496
MFR #1300970324

Mfr description
5528MSS GRIP-CORD STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.14/each

Specifications

Dimensions

  • Cable Diameter
    0.375–0.437 in
  • Thread Size
    1/2 NPT

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300970324_sd.pdf
  • Body Material
    Stainless Steel
  • Body Style
    Male Straight
  • Grip Material
    Stainless Steel
  • Grip Type
    MAX-LOC® Cord-Sealing Grip
  • Grommet Color
    Green
  • NEMA Rating
    NEMA 3R
  • Number Of Holes
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)