Specifications
Details
- Adhesive TypePressure Sensitive
- ApplicationsPipe Marking
- Indoor Outdoor UseIndoor, Outdoor
- MaterialPolyester
- Material NumberB-302
- Material PropertiesPolyester Overlaminate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)