Motion
91412

BRADY
91412

Vinyl Material, 1.0000 in Print Width, 30 Total Labels
Mi Item #03803050
MFR #91412
Price$53.49/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91412

Vinyl Material, 1.0000 in Print Width, 30 Total Labels
Mi Item #03803050
MFR #91412

Mfr description
91412 ARROW TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.49/rl

Specifications

Dimensions

  • Printable Area Width
    1.0000 in

Details

  • Material
    Vinyl
  • Number Of Labels
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)