Motion
30-06201-32-1

CASTER CONCEPTS INC
30-06201-32-1

Plate Caster - 30 Series, Phenolic (High-Temp) Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 900 lbs Load Capacity
MI ITEM #03809441
MFR #30-06201-32-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
30-06201-32-1

Plate Caster - 30 Series, Phenolic (High-Temp) Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 900 lbs Load Capacity
MI ITEM #03809441
MFR #30-06201-32-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-06201-32-1 30 SER SWL 6 X 2 HIGH TEMP

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    30 Series
  • Caster Rig Type
    Medium Duty
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    900 lbs
  • Mount Height
    7.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • King Pin Diameter
    5/8 in
  • Axle Diameter
    1/2 in
  • Swivel Lead Length
  • Leg Size
    1/4 in
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Material Type
    Phenolic (High-Temp)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text