Motion
D-150-HD
D-150-HD
Mi Item #03817300
MFR #D-150-HD
Price$1,749.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-150-HD
Mi Item #03817300
MFR #D-150-HD

Mfr description
D-150-HD SELF-DUMP HOPPER HEAVY-DUTY
  • Automatically dumps when bumper release contacts side of dumpster, then returns to an upright and locked position automatically after it dumps
  • Cable may be operated from the seat of the fork truck to manually dump the hopper
  • Locking chain to secure the hopper to the fork truck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,749.17/each

Specifications

Dimensions

  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Overall Height
    51-15/16 in
  • Overall Length
    61-1/16 in
  • Overall Width
    43-1/4 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    8
  • Hopper Body Gauge
    8
  • Hopper Body Material
    Steel
  • Volume Capacity
    1-1/2 yd³
  • Weight Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)